Seamless Knit DuPont Kevlar Glove, Regular Weight, 12PK
- Mfr # 8757
- Zoro # G624209343
product price:Â
$
137.99
/pk of 12, $11.50/ea
Free Shipping & Returns
Key Features
Color
Yellow
Glove Size
L
Glove Materials
Kevlar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8757
- Zoro #
- G624209343
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Glove Size
- L
Details
- Color
- Yellow
- Glove Materials
- Kevlar
Description
Kevlar provides excellent cut protection, heat resistance and is inherently flame resistant, Seamless knit construction protects hands without sacrificing comfort or dexterity, Knit Wrist helps prevent dirt and debris from entering the glove, Reversible design allows replacing one glove at a time, rather than pairs, Can be used as gloves or glove liners, Color coded hems for easy size identification
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.