Seamless Knit Nylon/Spandex Blended Glove w/PosiGrip MAX Coating on Palm&Fingers, Touchscreen, 12PK
- Mfr # 34-188/XL
- Zoro # G624203310
product price:Â
$
35.39
/pk of 12, $2.95/ea
Key Features
Glove Materials
Nylon Spandex
Color
Purple
Glove Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34-188/XL
- Zoro #
- G624203310
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XL
Details
- Glove Materials
- Nylon Spandex
- Color
- Purple
Description
Seamless construction offers increased comfort and breathability, Nylon/spandex liner is soft, flexible and comfortable , Proprietary PosiGrip MAX is a bi-polymer coating that has the best properties of both nitrile and polyurethane , This unique coating reduces required gripping force by up to 35% in dry/ oily conditions and provides enhanced tactility for handling small parts, PosiGrip MAX coating boasts near 0% oil penetration for safer skin and a reduced rate of glove changeouts from oil exposure, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Knit wrist helps prevent dirt and debris from entering the glove, The Oeko-Tex Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.