Shop PIP
See all product information
Create Account
Seamless Knit Polyester Glove with Double-Sided PVC Honeycomb Criss-Cross Grip, Knit Wrist, 12PK
- Mfr # 9122
- Zoro # G324211882
product price:Â
$
29.49
/pk of 12, $2.46/ea
Key Features
Color
Orange
Glove Size
XL
Application
Enhanced Grip Warehousing and Package Handling Construction Applications General Assembly Light Duty General Work
Glove Materials
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9122
- Zoro #
- G324211882
- UPC #
- 616314002960
- Country of Origin
- China
- Color
- Orange
- Application
- Enhanced Grip Warehousing and Package Handling Construction Applications General Assembly Light Duty General Work
- Glove Materials
- Polyester
Dimensions
- Glove Size
- XL
Description
Seamless polyester knit shell is comfortable and flexible, Polyester shell dries fast in wet applications, Knit Wrist helps prevent dirt and debris from entering the glove, Double-sided PVC "Honeycomb Criss-Cross" pattern provides enhanced grip and extra cut and abrasion resistance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.