Seamless Knit Polyester Glove with Polyurethane Coated Flat Grip on Palm & Fingers, 12PK
- Mfr # 33-115/XL
- Zoro # G224207831
product price:Â
$
12.55
/pk of 12, $1.05/ea
Key Features
Glove Size
XL
Application
Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
Glove Materials
Polyester
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33-115/XL
- Zoro #
- G224207831
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XL
Details
- Application
- Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
- Glove Materials
- Polyester
- Color
- White
Description
Seamless knit polyester shell offers increased comfort, finger dexterity and breathability, Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling, Breathable back for comfort, SIlicone free, Knit Wrist helps prevent dirt and debris from entering the glove, Pair bagged retail-ready for ease of distribution
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.