Shop PIP
See all product information
Create Account
Seamless Knit Polyester Glove with Polyurethane Coated Flat Grip on Palm & Fingers, Sock Fold, 12PK
- Mfr # 33-G115SF/S
- Zoro # G824204001
product price:Â
$
18.19
/pk of 12, $1.52/ea
Key Features
Color
Gray
Glove Materials
Polyester
Glove Size
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33-G115SF/S
- Zoro #
- G824204001
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Glove Materials
- Polyester
Dimensions
- Glove Size
- S
Description
Seamless knit polyester shell offers increased comfort, finger dexterity and breathability, Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling, Breathable back for comfort, Silicone free, Knit Wrist helps prevent dirt and debris from entering the glove, Single Sock Folded for packaging free ease of distribution
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.