Seamless Knit Polypropylene Glove, 13 Gauge, 12PK
- Mfr # 9283
- Zoro # G224204632
product price:Â
$
44.65
/pk of 12, $3.72/ea
Key Features
Palm Material
Thermal Yarn
Application
Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9283
- Zoro #
- G224204632
- UPC #
- 616314018497
- Country of Origin
- United States
- Palm Material
- Thermal Yarn
- Application
- Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
- Color
- Black
Dimensions
- Size
- S
Description
Seamless construction for a comfortable fit, Polypropylene helps keep moisture away from the hands, keeping hands warm, dry and comfortable, Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs, Knit wrist helps prevent dirt and debris from entering the glove, Excellent thermal insulation, Quickly evaporates moisture from the skin, Extra softness for non-chafing comfort, Launderable for extended life and to reduce replacement costs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.