Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Polyurethane, Smooth, Palm, 1 Abrasion Level, Black, L (9) 12 PK

  • Mfr # 33-B125/L

  • Zoro # G9127750


product price: $22.89
/pk 12, $1.91/ea

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
1
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-B125/L
Zoro #
G9127750
UPC #
616314054297
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
13 ga
Glove Length
9.3 in
Glove Length Style
Standard

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
1
Silicone-Free
No
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
A1
Glove Materials
Nylon
Base Coating Material
Foam Nitrile
Biodegradable
Non-Biodegradable
Glove Coating Color
Black
Anti-Static
No
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Latex-Free
No
Cuff Style
Knit
Brand and Series
PIP G-Tek(R) GP(TM) 33-B125
Series
G-Tek(R) GP(TM) 33-B125
Glove Material Color
Black
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Knit Material
Nylon
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Knit Material Color
Black
Coating Type
Dipped

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.