Seamless Knits for General Duty, L, PK12, Polyester/Stainless Steel, L, 12 PK
Mfr # 35-G410/L
Zoro # G304176460
product price: $8.79
/pk 12, $0.73/eaKey Features
Glove Size
L
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Glove Construction
Seamless Knit
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-G410/L
Zoro #
G304176460
UPC #
616314023033
Country of Origin
China
Dimensions
Glove Size
L
Length
27 cm
Details
Item
Seamless Knits for General Duty,L,PK12
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Glove Construction
Seamless Knit
Color
Gray
Cuff Style
Knit Wrist
Description
Seamless Knits for General Duty,L,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.