Seamless Knits for General Duty, S, PK12, Polyester/Stainless Steel, S, 12 PK
Mfr # 35-C500/S
Zoro # G003519506
product price: $5.15
/pk 12, $0.43/eaSold in multiples of 2 for $10.30
Key Features
Glove Size
S
Glove Materials
Polyester/Stainless Steel
ANSI/ISEA Abrasion Level
Not Rated
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-C500/S
Zoro #
G003519506
UPC #
616314002458
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Seamless Knits for General Duty,S,PK12
Glove Materials
Polyester/Stainless Steel
ANSI/ISEA Abrasion Level
Not Rated
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Silicone-Free
No
Cuff Style
Knit Wrist
Color
Gray
Description
Seamless Knits for General Duty,S,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.