Coated Gloves, Microporous Nitrile, Foam, Palm, 2 Abrasion Level, Blue/Black, XL (10) 12 PK
Mfr # 34-500/XL
Zoro # G9128003
product price: $41.15
/pk 12, $3.43/eaKey Features
Color
Blue/Black
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-500/XL
Zoro #
G9128003
UPC #
616314092039
Country of Origin
China
Dimensions
Glove Size
XL (10)
Thickness
13 ga
Glove Length
8.9 in
Glove Length Style
Standard
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Standards EN388/ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.