Seamless Knits for General Duty, XS, PK12, Polyester/Stainless Steel, XS, 12 PK
Mfr # 35-C104/XS
Zoro # G504176406
product price: $5.15
/pk 12, $0.43/eaSold in multiples of 2 for $10.30
Key Features
Glove Size
XS
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Glove Construction
Seamless Knit
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-C104/XS
Zoro #
G504176406
UPC #
616314021886
Country of Origin
China
Dimensions
Glove Size
XS
Length
21 cm
Details
Item
Seamless Knits for General Duty,XS,PK12
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Glove Construction
Seamless Knit
Cuff Style
Knit Wrist
Color
Natural
Description
Seamless Knits for General Duty,XS,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.