Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Seamless Knits for General Duty, XS, PK12 35-C110/XS

Seamless Knits for General Duty, XS, PK12 (Discontinued)

  • Mfr # 35-C110/XS
  • Zoro # G9128618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-C110/XS
Zoro #
G9128618
UPC #
616314045813
Country of Origin
China

Dimensions

Glove Size
XS

Details

Item
Coated Gloves
Glove Materials
Polyester/Stainless Steel
ANSI/ISEA Abrasion Level
Not Rated
Base Coating Material
Foam Nitrile
Glove Construction
Seamless Knit
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.