Short Sleeve Crew Neck T-Shirt with Reflective, 4XL, Hi-Viz Lime Yellow, Bird's Eye Polyester

  • Mfr # 312-1200-LY/4X

  • Zoro # G016312750


product price:  $12.45
/ea

Key Features

Size
4XL
Color
Hi-Viz Lime Yellow
Material
Polyester
Fabric Weight
140 GSM
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
312-1200-LY/4X
Zoro #
G016312750
UPC #
616314085543
Country of Origin
United States

Dimensions

Size
4XL

Details

Color
Hi-Viz Lime Yellow
Material
Polyester
Fabric Weight
140 GSM
Pockets
1
Closure Type
Pullover

Description

PIP crew neck t-shirt short sleeve, 4XL, hi-viz lime yellow, bird's eye polyester, 34.3 in length, 59.1 in chest, 140 GSM fabric weight, 1 pockets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.