Shop PIP
See all product information
Create Account
Short Sleeve Crew Neck T-Shirt with Reflective, X-Large, Hi-Viz Lime Yellow, Bird's Eye Polyester
- Mfr # 312-1200-LY/XL
- Zoro # G816312783
product price:Â
$
12.55
/ea
Key Features
Size
XL
Color
Hi-Viz Lime Yellow
Material
Bird's Eye Polyester
Fabric Weight
140 GSM
Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 312-1200-LY/XL
- Zoro #
- G816312783
- UPC #
- 616314085512
- Country of Origin
- China
- Color
- Hi-Viz Lime Yellow
- Material
- Bird's Eye Polyester
- Fabric Weight
- 140 GSM
- Pockets
- 1
- Closure Type
- Pullover
- Type
- Short Sleeve
Dimensions
- Size
- XL
Description
PIP crew neck t-shirt short sleeve, extra-large, hi-viz lime yellow, bird's eye polyester, 31.9 in length, 53.1 in chest, 140 GSM fabric weight, 1 pockets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.