Short Sleeve T-Shirt
- Mfr # 385-FRSS
- Zoro # G122917290
product price:Â
$
45.89
/ea
Key Features
Neck Style
Crew Neck
Shirt Style
T-Shirt
Gender
Men's
Stitching Material
Aramid
Sleeve Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 385-FRSS
- Zoro #
- G122917290
- UPC #
- 616314163913
- Country of Origin
- China
Dimensions
- Sleeve Length
- 4 in
- Minimum Chest Size
- 38 in
- Minimum Waist Size
- 32 in
- Size
- M
- Maximum Waist Size
- 34 in
- Maximum Chest Size
- 40 in
- Sleeve Length Type
- Short
- Size - Body Type
- Regular
- Fits Chest Size
- 100% Cotton Interlock Knit FR
- Bottle Size
- M
- Size - Alpha
- M
Description
ANSI Class Not Rated, ATPV Rating 11.8 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Gray, Fabric Weight 6.5 oz, Features 100 Percent Cotton Interlock Knit FR, Closure Type Pullover, Gender Men's, High-Visibility No, T-Shirt, Material Trade Name Aramid, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in, Minimum Waist Size 32 in, Moisture-Wicking No, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Chest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.