Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Shoulder Split Cowhide Leather Palm, PK12 (Discontinued)

  • Mfr # 82-7563ID
  • Zoro # G9326803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82-7563ID
Zoro #
G9326803
UPC #
616314007446
Country of Origin
China

Dimensions

Glove Size
L
Size
L ( 9 )
Glove Length
10 in
Cuff Length
2 1/2 in
Glove Length Style
Standard
Size- Alpha
L
Size- Numeric
9

Details

Item
Shoulder Split Cowhide Leather Palm,PK12
Color
Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Glove Leather Grade
A, B
Palm Material
Cowhide
Sold As
Pair
Insulated
No
Standards
Not Tested
Stitching Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Rated
Glove Hand Style
Left and Right
Cuff Material
Rubberized Safety Cuff
Touchscreen Compatible
No
Anti-Static
No
Leather Color
Gray
Biodegradable
Non-Biodegradable
Brand and Series
PIP(R)
Leather Glove Style
Work
Reinforcement Coverage
Reinforced Palm
Glove Back Color
Blue/Green
Leather Glove Liner Type
Unlined
EN 388 Rating
Not Tested
Palm Color
Gray
Minimum Temperature
Not Rated
Leather Coverage Style
Leather Palm
Includes Double Palm
No
Reflective Backing
No
Oil-Resistant
No
Hand Protection Style
Glove
EN 388 Impact Rated
No
Cuff Color
Blue
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Series
84-7563I
Glove Construction
Cut and Sewn
Palm Style
Single Layer
Liner Style
Unlined
Color Family
Blue, Gray, Green
Stitching Type
High Strength
Pairs per Package
12
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.