Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Palm Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Blue, XL, 12 PK

  • Mfr # 82-7563/XL

  • Zoro # G9326812


product price: $62.55
/pk 12, $5.21/ea

Key Features

Glove Size
XL
Color
Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-7563/XL
Zoro #
G9326812
UPC #
616314007262
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
11 in
Glove Length Style
Standard
Cuff Length
2 1/2 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Palm Gloves
Color
Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Palm Material
Cowhide
Sold As
Pair
Glove Back Material
Cotton Canvas
Standards
Not Tested
Glove Leather Grade
A, B
Insulated
No
Stitching Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Rated
Cuff Material
Rubberized Safety Cuff
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Biodegradable
Non-Biodegradable
Glove Back Color
Blue/Green
Leather Color
Gray
Anti-Static
No
Series
82-7563
Brand and Series
PIP(R) 82-7563
Leather Glove Liner Type
Unlined
Leather Glove Style
Work
Reflective Backing
No
EN 388 Impact Rated
No
Pairs Per Package
12
Glove Construction
Cut and Sewn
Oil-Resistant
No
Palm Color
Gray
Includes Reinforced Thumb Crotch
No
EN 388 Rating
Not Tested
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Palm Style
Single Layer
Includes Double Palm
No
Leather Coverage Style
Leather Palm
Cuff Color
Blue
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.