Zoro Homepage

Leather Palm Gloves, Cowhide Palm, Safety Cuff, Blue, 12 PK

  • Mfr # 82-7763/L

  • Zoro # G0663139


product price: $78.59
/pk 12, $6.55/ea
Free Shipping & Returns

Key Features

Color
Blue
Thumb Style
Wing
Glove Liner Material
Cotton
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-7763/L
Zoro #
G0663139
UPC #
616314007415
Country of Origin
China

Dimensions

Glove Size
L
Glove Length Style
Standard
Cuff Length
2 1/2 in
Glove Length
10 1/2 in
Size- Alpha
L
Size- Numeric
9

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton, Leather Grade Premium, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.