Leather Palm Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Blue, M, 12 PK

  • Mfr # 82-7763/M

  • Zoro # G0663148


product price:  $78.59
/pk 12, $6.55/ea
Free Shipping & Returns

Key Features

Color
Blue
Thumb Style
Wing
Glove Liner Material
Cotton
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82-7763/M
Zoro #
G0663148
UPC #
616314007408
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
2 1/2 in
Glove Length
9 29/32 in
Glove Length Style
Standard
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Palm Gloves
Color
Blue
Thumb Style
Wing
Glove Liner Material
Cotton
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Palm Material
Cowhide
Application
Construction, Material handling, General maintenance
Closure Type
Elastic
Standards
Not Tested
Stitching Material
Nylon
Biodegradable
Non-Biodegradable
Glove Back Material
Cotton Canvas
Anti-Static
No
Glove Leather Grade
A, B
Touchscreen Compatible
No
Brand and Series
PIP(R) 82-7763
Leather Glove Liner Type
Cotton Liner
ANSI/ISEA Abrasion Level
Not Rated
Leather Glove Style
Work
Glove Hand Style
Left and Right
Reinforcement Coverage
Reinforced Palm
Leather Color
Gray
Glove Back Color
Blue/Green
Series
82-7763
Insulated
No
Sold As
Pair
Cuff Material
Leather
Minimum Temperature
Not Rated
Leather Coverage Style
Leather Palm
Oil-Resistant
No
Reflective Backing
No
Palm Color
Gray
Cuff Color
Beige
Glove Features
Double Palm
Includes Reinforced Thumb Crotch
No
Glove Construction
Cut and Sewn
EN 388 Rating
Not Tested
Hand Protection Style
Glove
EN 388 Impact Rated
No
Palm Style
Single Layer
Includes Double Palm
Yes
Lining Material
Cotton
Pairs per Package
12
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 9 29/32 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton, Leather Grade Premium, Oil-Resistant No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.