
Leather Palm Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Blue, S, 12 PK
Mfr # 82-7763/S
Zoro # G1283646
product price: $78.59
/pk 12, $6.55/ea
Free Shipping & Returns
Key Features
Color
Blue
Thumb Style
Wing
Glove Liner Material
Cotton
Glove Materials
Cowhide
Leather Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82-7763/S
Zoro #
G1283646
UPC #
616314007392
Country of Origin
China
Dimensions
Glove Size
S
Cuff Length
2 1/2 in
Glove Length Style
Standard
Glove Length
9 1/2 in
Size- Numeric
7
Size- Alpha
S
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton, Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.