Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Shoulder Split Cowhide Leather Palm, PK12 (Discontinued)

  • Mfr # 83-6033
  • Zoro # G0663166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-6033
Zoro #
G0663166
UPC #
616314007668
Country of Origin
China

Dimensions

Glove Size
Mens

Details

Item
Shoulder Split Cowhide Leather Palm,PK12
Color
Green (Fabric)
Thumb Style
Wing
Palm Material
Split Cowhide Leather
Application
Construction, Metalworking, General Maintenance, Warehousing, Other Medium and Light Duty Applications.
Closure Type
Elastic
Minimum Temperature
Not Rated

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.