Zoro Homepage

Shoulder Split Cowhide Leather Palm, PK12

  • Mfr # 83-6663/M

  • Zoro # G604176351


product price: $43.15
/pk 12, $3.60/ea

Key Features

Cuff Style
Gauntlet
Glove Features
Custom Print Gloves
Thumb Style
Wing
Glove Cut
Gunn
Glove Construction
Rubberized Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-6663/M
Zoro #
G604176351
UPC #
616314007576
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Shoulder Split Cowhide Leather Palm,PK12
Cuff Style
Gauntlet
Glove Features
Custom Print Gloves
Thumb Style
Wing
Glove Cut
Gunn
Glove Construction
Rubberized Cuff
Series
PIP
Color
Green
Glove Liner Material
Cotton

Description

Shoulder Split Cowhide Leather Palm,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.