Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shoulder Split Cowhide Leather Palm, PK12

  • Mfr # 83-6663/S

  • Zoro # G603441443


product price: $43.15
/pk 12, $3.60/ea

Key Features

Thumb Style
Wing
Glove Features
Custom Print Gloves
Glove Construction
Rubberized Cuff
Cuff Style
Gauntlet
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83-6663/S
Zoro #
G603441443
UPC #
616314007569
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Shoulder Split Cowhide Leather Palm,PK12
Thumb Style
Wing
Glove Features
Custom Print Gloves
Glove Construction
Rubberized Cuff
Cuff Style
Gauntlet
Glove Cut
Gunn
Glove Liner Material
Cotton
Series
PIP
Color
Green

Description

Shoulder Split Cowhide Leather Palm,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.