
Side Split Cowhide Leather Palm, PK12
Mfr # 80-8800/L
Zoro # G704176480
product price: $64.85
/pk 12, $5.40/eaKey Features
Cuff Style
Rubberized Safety Cuff
Thumb Style
Wing
Leather Grade
Premium
Series
PIP
Glove Construction
Cut-and-Sewn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-8800/L
Zoro #
G704176480
UPC #
616314006906
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Side Split Cowhide Leather Palm,PK12
Cuff Style
Rubberized Safety Cuff
Thumb Style
Wing
Leather Grade
Premium
Series
PIP
Glove Construction
Cut-and-Sewn
Glove Liner Material
Cotton
Glove Features
Custom Print Gloves
Color
White
Glove Cut
Gunn
Description
Side Split Cowhide Leather Palm,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.