
Side Split Cowhide Leather Palm, PK12
Mfr # 80-8800/M
Zoro # G9326569
product price: $64.85
/pk 12, $5.40/eaKey Features
Leather Grade
Premium
Glove Construction
Cut-and-Sewn
Glove Features
Custom Print Gloves
Glove Liner Material
Cotton
Series
PIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-8800/M
Zoro #
G9326569
UPC #
616314006890
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Side Split Cowhide Leather Palm,PK12
Leather Grade
Premium
Glove Construction
Cut-and-Sewn
Glove Features
Custom Print Gloves
Glove Liner Material
Cotton
Series
PIP
Glove Cut
Gunn
Color
White
Thumb Style
Wing
Cuff Style
Rubberized Safety Cuff
Description
Side Split Cowhide Leather Palm,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.