
Side Split Cowhide Leather Palm, PK12
Mfr # 80-8800/XL
Zoro # G404176377
product price: $64.85
/pk 12, $5.40/eaKey Features
Color
White
Series
PIP
Glove Liner Material
Cotton
Glove Features
Custom Print Gloves
Thumb Style
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-8800/XL
Zoro #
G404176377
UPC #
616314006913
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Side Split Cowhide Leather Palm,PK12
Color
White
Series
PIP
Glove Liner Material
Cotton
Glove Features
Custom Print Gloves
Thumb Style
Wing
Glove Cut
Gunn
Cuff Style
Rubberized Safety Cuff
Glove Construction
Cut-and-Sewn
Leather Grade
Premium
Description
Side Split Cowhide Leather Palm,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.