Shop PIP
See all product information
Create Account
Single-Layer AR/FR Ultrasoft Balaclava, 12.1 Cal/cm2
- Mfr # 9100-HDFR12
- Zoro # G424212321
product price:Â
$
59.55
/ea
Key Features
Color
Navy
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9100-HDFR12
- Zoro #
- G424212321
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- OS
Details
- Color
- Navy
Description
Arc Rating: ATPV 12.1 calories/cm2 HRC2, 86% Cotton/12% High Tenacity Nylon/ 2% Spandex, Single Layer 6.5oz, Meets U.S. NFPA 70E, ASTM F1506, One size fits most
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.