Shop PIP
See all product information
Create Account
Single-Layer Nomex Balaclava with Bib, Slit Eye
- Mfr # 202-130
- Zoro # G824210613
product price:Â
$
57.59
/ea
Key Features
Color
White
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 202-130
- Zoro #
- G824210613
- UPC #
- 616314019548
- Country of Origin
- United States
- Color
- White
Dimensions
- Size
- OS
Description
100% Nomex flame resistant balaclavas offer limited chemical splash protection along with excellent wear and durability, 100% Nomex fabric's protective qualities will not wash out , Fabric meets OSHA requirements for flame resistance, All bibs are 6" single-layer, front and back, Ideal for use in chemical plants, metal and glass manufacturing, natural gas production and distribution and law enforcement, One Size Fits Most
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.