Shop PIP
See all product information
Create Account
Single Use Sleeves 56 gsm, 200PK
- Mfr # C3712
- Zoro # G124207818
product price:Â
$
67.89
/pk of 200, $0.34/ea
Key Features
Color
White
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C3712
- Zoro #
- G124207818
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- OS
Details
- Color
- White
Description
Effective liquid and light splash protection that is designed to fit most sizes, Comfortable to wear with elastic openings , FDA Approved, Light weight embossed polypropylene sleeve, Superior flexibility, Easy to clean
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.