
Sleeve, Kut Guard, 18"
Mfr # S13ECO/PE5-18T
Zoro # G016520889
product price: $9.99
/eaSold in multiples of 12 for $119.88
Key Features
ANSI/ISEA Abrasion Level
1
ANSI/ISEA Cut Level
A5
Length
18"
Cut-Resistant Material
Dyneema Diamond 1.0 Technology
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S13ECO/PE5-18T
Zoro #
G016520889
UPC #
616314732140
Country of Origin
United States
Dimensions
Length
18"
Details
ANSI/ISEA Abrasion Level
1
ANSI/ISEA Cut Level
A5
Cut-Resistant Material
Dyneema Diamond 1.0 Technology
Color
Gray
Description
Sleeve,Kut Guard,18"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.