Zoro Homepage

Sonis 1 Passive Earmuff, 22 dB NRR, Rigid

  • Mfr # 262-AEB010-HB

  • Zoro # G012041678


product price: $26.49
/pr

Key Features

Series
Sonis 1
Noise Reduction Rating
22 dB
Cushion Material
Foam
Dielectric
Yes
Standards
ANSI S3.19-1974, TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262-AEB010-HB
Zoro #
G012041678
UPC #
-
Country of Origin
United Kingdom

Details

Item
Passive Earmuff
Series
Sonis 1
Noise Reduction Rating
22 dB
Cushion Material
Foam
Dielectric
Yes
Standards
ANSI S3.19-1974, TAA Compliant
Features
Adjustable Headband
Earmuff Type
Rigid
Earmuff Style
Over-the-Head
Electrically Insulated
Yes
Cup Color
Gray/Green
Includes
Adjustable Headband
For Use With
Workplace Environments
Band Material
Thermoplastic
Protection Type
Passive
Color
Gray
Ear Muff Style
Over-the-Head

Description

Passive Earmuff, Earmuff Style Over-the-Head, Noise Reduction Rating 22 dB, Dielectric Yes, Cushion Material Foam, Compatible Manufacturer Model Number Not Applicable, For Use With Workplace Environments, Includes Adjustable Headband, Cup Color Gray/Green, Series Sonis 1, Earmuff Type Rigid, Standards ANSI S3.19-1974, TAA Compliant, Band Material Thermoplastic, Features Adjustable Headband, Electrically Insulated Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.