Shop PIP
See all product information
Create Account
Split Cowhide Leather Palm Glove w/Canvas Back and A6 ATA HPPE Blend Lining, Rubberized Safety, 12PK
- Mfr # MJVATA-M
- Zoro # G024208045
product price:Â
$
270.99
/pk of 12, $22.58/ea
Free Shipping & Returns
Key Features
Glove Size
M
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MJVATA-M
- Zoro #
- G024208045
- UPC #
- -
- Country of Origin
- India
Dimensions
- Glove Size
- M
Details
- Color
- Natural
Description
Split cowhide leather provides comfort, durability and excellent abrasion resistance, Fabric back provides breathability and flexibility, ATA Technology HPPE blended liner provides excellent cut protection and outstanding wearer comfort , Stitched with Kevlar adding strength and burn resistance, Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves, Wing thumb increases comfort in open-handed work, Leather knuckle strap and finger tips for extra protection, Elastic closure sewn inside glove for safety and comfort, Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and is water resistance. Split Cowhide Leather Palm Glove w/Canvas Back and A6 ATA HPPE Blend Lining,Rubberized Safety Cuff
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.