Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Split Leather Palm, Grn/Pink Back, XL, PK12 83-6563/XL

Split Leather Palm, Grn/Pink Back, XL, PK12 (Discontinued)

  • Mfr # 83-6563/XL
  • Zoro # G9129817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-6563/XL
Zoro #
G9129817
UPC #
616314007545
Country of Origin
Unknown

Dimensions

Glove Size
XL
Glove Length
11 in
Cuff Length
2 1/2 in
Glove Length Style
Standard
Size- Numeric
10
Size- Alpha
XL

Details

Item
Split Leather Palm,Grn/Pink Back,XL,PK12
Color
Green
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Sold As
Pair
Stitching Material
Kevlar(R)
Glove Leather Grade
B
Insulated
No
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Rated
Biodegradable
Non-Biodegradable
Anti-Static
No
Series
83-6563
Glove Back Color
Green/Red
Touchscreen Compatible
No
Leather Glove Style
Work
Hand Protection Style
Glove
Includes Double Palm
No
Liner Style
Unlined
Oil-Resistant
No
EN 388 Impact Rated
No
Color Family
Green, Gray, Red
Pairs Per Package
12
Includes Reinforced Thumb Crotch
No
Palm Style
Single Layer
Stitching Type
High Strength
Minimum Temperature
Not Rated
Glove Construction
Cut and Sewn
Reflective Backing
No
Leather Coverage Style
Leather Palm
Palm Color
Gray
EN 388 Rating
Not Tested
Finger Coverage
Full Finger
Cuff Color
Blue

Description

Shoulder Split Cowhide Leather Palm,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.