Zoro Homepage
This item is Discontinued.
Pip Split Leather Palm, Grn/Pnk Back, 2XL, PK12 83-6563/XXL

Split Leather Palm, Grn/Pnk Back, 2XL, PK12 (Discontinued)

  • Mfr # 83-6563/XXL
  • Zoro # G9129832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-6563/XXL
Zoro #
G9129832
UPC #
616314015700
Country of Origin
Unknown

Dimensions

Glove Size
2XL
Glove Length
11 in
Cuff Length
2 1/2 in
Glove Length Style
Standard
Size- Alpha
2XL
Size- Numeric
11

Description

Shoulder Split Cowhide Leather Palm,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.