Zoro Homepage
This item is Discontinued.
Pip Split Leather Palm, Gry/Red, PK12 85-7512J

Split Leather Palm, Gry/Red, PK12 (Discontinued)

  • Mfr # 85-7512J
  • Zoro # G9129878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-7512J
Zoro #
G9129878
UPC #
616314015809
Country of Origin
Unknown

Dimensions

Glove Size
L
Glove Length
10 2/5 in
Glove Length Style
Standard
Cuff Length
2 1/2 in

Details

Item
B/C Grade Split Cowhide,Double Palm,PK12
Color
Gray
Leather Grade
Standard
Thumb Style
Wing
Glove Back Material
Cotton Canvas
Glove Liner Material
Cotton
Glove Cut
Gunn
Stitching Material
Nylon
Insulated
No
Sold As
Pair
ANSI/ISEA Abrasion Level
Not Rated
Cuff Material
Rubberized Safety Cuff
Glove Hand Style
Left and Right
Cuff Style
Safety
Leather Color
Gray
Brand and Series
PIP(R) 85-7512J
Series
85-7512J
Glove Back Color
Red/White
Biodegradable
Non-Biodegradable
Reinforcement Coverage
Reinforced Palm
Leather Glove Style
Work
Anti-Static
No
Glove Reinforcement
Double Palm
Touchscreen Compatible
No
Palm Style
Double Layer
EN 388 Impact Rated
No
Color (Palm/Back)
Gray / Red/White
Stitching Type
Standard
Glove Features
Double Palm
Cuff Color
Blue
Finger Coverage
Full Finger
Leather Coverage Style
Leather Palm
Oil-Resistant
No
Pairs per Package
12
Glove Construction
Cut and Sewn
Includes Reinforced Thumb Crotch
No
Palm Color
Gray
Hand Protection Style
Glove
EN 388 Rating
Not Tested
Minimum Temperature
Not Rated
Includes Double Palm
No

Description

B/C Grade Split Cowhide,Double Palm,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.