Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Split Leather Palm, One Piece Palm, M, PK12 85-7500/M

Split Leather Palm, One Piece Palm, M, PK12 (Discontinued)

  • Mfr # 85-7500/M
  • Zoro # G9129893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-7500/M
Zoro #
G9129893
UPC #
616314122194
Country of Origin
Unknown

Dimensions

Glove Size
M
Glove Length
10 in
Cuff Length
2 1/2 in
Glove Length Style
Standard
Size- Alpha
M
Size- Numeric
8

Details

Item
Split Leather Palm,One Piece Palm,M,PK12
Color
Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Stitching Material
Nylon
Insulated
No
Sold As
Pair
ANSI/ISEA Abrasion Level
Not Rated
Glove Hand Style
Left and Right
Leather Glove Style
Work
Touchscreen Compatible
No
Biodegradable
Non-Biodegradable
Glove Back Color
Blue/Red
Anti-Static
No
Series
85-7500
Palm Style
Single Layer
Liner Style
Unlined
EN 388 Rating
Not Tested
Hand Protection Style
Glove
Palm Color
Beige
Stitching Type
Standard
Finger Coverage
Full Finger
EN 388 Impact Rated
No
Pairs Per Package
12
Glove Construction
Cut and Sewn
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
Color Family
Blue, Red
Minimum Temperature
Not Rated
Reflective Backing
No
Leather Coverage Style
Full Leather
Cuff Color
Blue
Oil-Resistant
No

Description

Economy Split Cowhide Leather Palm,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.