Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Split Leather Palm, One Piece Palm, S, PK12 85-7500/S

Split Leather Palm, One Piece Palm, S, PK12 (Discontinued)

  • Mfr # 85-7500/S
  • Zoro # G9129762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-7500/S
Zoro #
G9129762
UPC #
616314122187
Country of Origin
Unknown

Dimensions

Glove Size
S
Glove Length
9 1/2 in
Glove Length Style
Standard
Cuff Length
2 1/2 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Split Leather Palm,One Piece Palm,S,PK12
Color
Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Stitching Material
Nylon
Insulated
No
Sold As
Pair
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Rated
Glove Back Color
Blue/Red
Leather Glove Style
Work
Series
85-7500
Biodegradable
Non-Biodegradable
Anti-Static
No
Touchscreen Compatible
No
Stitching Type
Standard
Hand Protection Style
Glove
Pairs Per Package
12
Includes Double Palm
No
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Palm Color
Beige
Color Family
Blue, Red
Glove Construction
Cut and Sewn
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Reflective Backing
No
Leather Coverage Style
Full Leather
EN 388 Rating
Not Tested
Palm Style
Single Layer
Cuff Color
Blue
Liner Style
Unlined
EN 388 Impact Rated
No

Description

Economy Split Cowhide Leather Palm,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.