Standard Grade General Purpose Gloves, Cold Weather/Drivers, Keystone Thumb Style, Large, Natural

  • Mfr # 77-265/L

  • Zoro # G216311492


product price: $7.95
/ea
Sold in multiples of 12 for $95.40

Key Features

Glove Materials
Top Grain Cowhide
Glove Size
L
Glove Coating Coverage
uncoated
Color
Natural
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-265/L
Zoro #
G216311492
UPC #
616314009426
Country of Origin
Bangladesh

Dimensions

Glove Size
L
Length
10 in

Details

Glove Materials
Top Grain Cowhide
Glove Coating Coverage
uncoated
Color
Natural
Cuff Style
Slip-on

Description

PIP general purpose gloves regular grade, series: 77-265, cold weather/driver's glove type, L, top grain cowhide leather palm, top grain cowhide leather, natural, keystone thumb style, white thermal lining, Slip-on cuff, uncoated coating, elastic closure, 10 in length, resists: abrasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.