Standard Grade General Purpose Gloves, Drivers, Gunn Cut/Standard Finger/Wing Thumb Style, Natural

  • Mfr # 68-153/XL

  • Zoro # G516311567


product price:  $7.55
/ea
Sold in multiples of 12 for $90.60

Key Features

Glove Coating Coverage
Uncoated
Glove Size
XL
Cuff Style
Slip-On
Glove Materials
Top Grain Cowhide Leather
Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68-153/XL
Zoro #
G516311567
UPC #
616314015434
Country of Origin
China

Dimensions

Glove Size
XL
Length
10.2 in

Details

Glove Coating Coverage
Uncoated
Cuff Style
Slip-On
Glove Materials
Top Grain Cowhide Leather
Color
Natural

Description

PIP general purpose gloves regular grade, series: 68-153, driver's glove type, extra-large, top grain cowhide leather palm, top grain cowhide leather, natural, gunn cut/standard finger/wing thumb style, unlined lining, Slip-on cuff, uncoated coating, pull strap closure, 10.2 in length, resists: abrasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.