Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Grade General Purpose Work Gloves, Gunn Cut

  • Mfr # 1JL6133J

  • Zoro # G816494434


product price: $12.69
/ea
Sold in multiples of 12 for $152.28

Key Features

Glove Coating Coverage
fingers and palm coating coverage
Cuff Style
Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JL6133J
Zoro #
G816494434
UPC #
72874013356
Country of Origin
Malaysia

Dimensions

Glove Size
XL

Details

Glove Coating Coverage
fingers and palm coating coverage
Cuff Style
Slip-On

Description

PIP Boss general purpose work gloves regular grade, series: 1JL6133, gunn cut glove, 3 extra-large/jumbo size, cow leather palm, grain cowhide leather, tan, double stitched index finger/keystone thumb style, thermal cotton lining, self-hemmed open/shirred elastic wrist cuff, fingers and palm coating coverage, resists: abrasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.