Shop PIP
See all product information
Create Account
Standard Weight 20 GSM SBP Lab Coat, No pockets, 30PK
- Mfr # 3511/XXL
- Zoro # G124203261
product price:Â
$
41.89
/pk of 30, $1.40/ea
Key Features
Color
White
Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3511/XXL
- Zoro #
- G124203261
- UPC #
- -
- Country of Origin
- China
- Color
- White
Dimensions
- Size
- 2XL
Description
Full length lab coat coverage to top of thigh, High level of comfort and breathability, Professional collar, Snap buttons for quick donning, No Pockets, FDA CFR 21 Compliant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.