Standard Weight 20GSM SBP Coverall with Hood & Boot, 25PK
- Mfr # 3509/XXL
- Zoro # G924207797
product price:Â
$
66.49
/pk of 25, $2.66/ea
Key Features
Color
White
Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3509/XXL
- Zoro #
- G924207797
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 2XL
Details
- Color
- White
Description
High level of comfort and breathability, Full length zipper front for easy donning , Attached hood with elastic around the face, Attached boot and elastic wrists to keep dirt and debris out, Latex Free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.