Shop PIP
See all product information
Create Account
Standard Weight 20GSM SBP Coverall with Hood & Boot, 25PK
- Mfr # 3509/XXXL
- Zoro # G824201482
product price:Â
$
66.49
/pk of 25, $2.66/ea
Key Features
Color
White
Size
3XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3509/XXXL
- Zoro #
- G824201482
- UPC #
- -
- Country of Origin
- China
- Color
- White
Dimensions
- Size
- 3XL
Description
High level of comfort and breathability, Full length zipper front for easy donning , Attached hood with elastic around the face, Attached boot and elastic wrists to keep dirt and debris out, Latex Free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.