Shop PIP
See all product information
Create Account
Storm Trooper Cowhide Leather Palm Uniform Glove with Stretch Nylon Shell and Thermal Lining
- Mfr # ST-021-L
- Zoro # G524205858
product price:Â
$
67.95
/pr
Sold in multiples of 6Â prs for
$407.70
Key Features
Palm Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST-021-L
- Zoro #
- G524205858
- UPC #
- -
- Country of Origin
- Cambodia
- Color
- Black
- Palm Material
- Polyester
Dimensions
- Size
- L
Description
Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit, Leather palm features a non-slip grip for better control, Adjustable storm cuff with hook and loop closure prevents cold from entering the glove, Tested at Level 3 for Contact & Convective cold
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.