Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR 33-125/XXL

Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR (Discontinued)

  • Mfr # 33-125/XXL
  • Zoro # G0625202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-125/XXL
Zoro #
G0625202
UPC #
616314011917
Country of Origin
China

Dimensions

Glove Size
2XL
Size
2XL
Thickness
13 ga
Glove Length Style
Standard

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
Coating Coverage
Palm
Series
G-Tek(R) GP(TM)
Glove Hand Style
Left and Right
Coating Material
Polyurethane
ANSI/ISEA Cut Level
A1
Glove Material Color
White
Glove Coating Color
White
Brand and Series
PIP G-Tek(R) GP(TM)
Cuff Style
Knit
Glove Materials
Nylon/Polyurethane
Biodegradable
Non-Biodegradable
Anti-Static
No
Latex-Free
No
Touchscreen Compatible
No
ANSI/ISEA Cut Level - 2011
1
Glove Coating Cover
Palm

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Seamless Knit, ANSI/ISEA Abrasion Level Not Tested, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.