Shop PIP
See all product information
Create Account
Sunshade Extension
- Mfr # 281-SSE-CAP
- Zoro # G605380436
product price:Â
$
15.89
/ea
Sold in multiples of 50 for
$794.50
Key Features
Material
Polyurethane
Moisture-Wicking
No
Areas Covered
Brim
Reusability
Reusable
Compatible Product Type
Hard Hats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 281-SSE-CAP
- Zoro #
- G605380436
- UPC #
- -
- Country of Origin
- United States
- Item
- Sun Shade Extension
- Material
- Polyurethane
- Moisture-Wicking
- No
- Areas Covered
- Brim
- Reusability
- Reusable
- Compatible Product Type
- Hard Hats
- Product Type
- Full-Brim Visor/Neck Shade
- Compatible Manufacturer Part Number
- 280-6151-CH, 280-EV6151, 280-EV6151-CH, 280-EV6151S, 280-EV6151SV, 280-EV6151SV-CH, 280-EV6151V, 280-EV6151V-CH
- Color
- Green
- Machine Washable
- No
- High-Visibility
- Not High-Visibility
- Shell Material
- Polyurethane
- Wire Color
- Green
Description
Sun Shade Extension, Material Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.