Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Superior Grade General Purpose Gloves, Driver, Medium, Top Grain Cowhide Leather Palm, Natural

  • Mfr # 68-158/M

  • Zoro # G516311499


product price: $10.89
/ea
Sold in multiples of 12 for $130.68

Key Features

Glove Materials
Top Grain Cowhide
Cuff Style
Slip-on
Glove Coating Coverage
uncoated
Glove Size
M
Length
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-158/M
Zoro #
G516311499
UPC #
616314008405
Country of Origin
Malaysia

Dimensions

Glove Size
M
Length
9.3 in

Details

Glove Materials
Top Grain Cowhide
Cuff Style
Slip-on
Glove Coating Coverage
uncoated
Color
Natural

Description

PIP general purpose gloves superior grade, series: 68-158, driver's glove type, M, top grain cowhide leather palm, top grain cowhide leather, natural, straight thumb style, unlined lining, Slip-on cuff, uncoated coating, pull strap with buckle closure, 9.3 in length, resists: abrasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.