Superior Grade General Purpose Gloves, Drivers, Large, Top Grain Cowhide Leather Palm, Natural
Mfr # 68-158/L
Zoro # G216311638
product price:Â $7.29
/ea
Sold in multiples of 12 for $87.48
Key Features
Glove Coating Coverage
uncoated
Cuff Style
Slip-on
Glove Materials
Top Grain Cowhide
Color
Natural
Glove Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
68-158/L
Zoro #
G216311638
UPC #
616314008412
Country of Origin
China
Dimensions
Glove Size
L
Length
9.7 in
Details
Glove Coating Coverage
uncoated
Cuff Style
Slip-on
Glove Materials
Top Grain Cowhide
Color
Natural
Description
PIP general purpose gloves superior grade, series: 68-158, driver's glove type, L, top grain cowhide leather palm, top grain cowhide leather, natural, straight thumb style, unlined lining, Slip-on cuff, uncoated coating, pull strap with buckle closure, 9.7 in L, resists: abrasion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.