Superior Grade General Purpose Gloves, Drivers, Small, Top Grain Cowhide Leather Palm, Natural
Mfr # 68-158/S
Zoro # G016311623
product price: $10.89
/ea
Sold in multiples of 12 for $130.68
Key Features
Cuff Style
Slip-on
Glove Coating Coverage
uncoated
Glove Materials
Top Grain Cowhide
Length
8.8 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68-158/S
Zoro #
G016311623
UPC #
616314008399
Country of Origin
Malaysia
Dimensions
Length
8.8 in
Glove Size
S
Details
Cuff Style
Slip-on
Glove Coating Coverage
uncoated
Glove Materials
Top Grain Cowhide
Color
Natural
Description
PIP general purpose gloves superior grade, series: 68-158, driver's glove type, small, top grain cowhide leather palm, top grain cowhide leather, natural, straight thumb style, unlined lining, Slip-on cuff, uncoated coating, pull strap with buckle closure, 8.8 in length, resists: abrasion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.