Superior Grade General Purpose Gloves, Drivers, X-Large, Top Grain Cowhide Leather Palm, Natural
Mfr # 68-158/XL
Zoro # G916311655
product price:Â $11.09
/ea
Sold in multiples of 12 for $133.08
Key Features
Glove Size
XL
Color
Natural
Glove Coating Coverage
Uncoated
Cuff Style
Slip-On
Glove Materials
Top Grain Cowhide Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
68-158/XL
Zoro #
G916311655
UPC #
616314008429
Country of Origin
United States
Dimensions
Glove Size
XL
Length
10.2 in
Details
Color
Natural
Glove Coating Coverage
Uncoated
Cuff Style
Slip-On
Glove Materials
Top Grain Cowhide Leather
Description
PIP general purpose gloves superior grade, series: 68-158, drivers glove type, extra-large size, top grain cowhide leather palm, top grain cowhide leather, natural, straight thumb style, unlined lining, slip-on cuff, uncoated coating, pull strap with buckle closure, 10.2 in L, resists: abrasion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.